1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SRV.20216 TN9
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 26 mm Width, Straight Bore, Open
MI ITEM #
08489115
MFR #
SRV.20216 TN9
List Price
$1,174.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF SRV.20216 TN9
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SRV.20216 TN9
Spherical Roller Bearing - 80 mm ID, 140 mm OD, 26 mm Width, Straight Bore, Open
MI ITEM #
08489115
MFR #
SRV.20216 TN9
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,174.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SRV.20216 TN9
Specifications
Bore Type
Straight
Bore Diameter
80 mm
Outside Diameter
140 mm
Overall Width
26 mm
Closure Type
Open
Series
0
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data