Specifications
Dimensions
- Bore Diameter254 mm
- Outside Diameter14.1250 in
- Overall Width10.6250 in
Details
- Product TypeTapered Roller Bearing Full Assemblies
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)