Motion
SCF 20 ES

SKF
SCF 20 ES

Spherical Plain Bearing - 20 mm Bore, 51.50 mm OD, 16 mm, 0.6300 in Inner Ring Width, Open
Mi Item #08489130
MFR #SCF 20 ES
Price$345.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 20 ES

Spherical Plain Bearing - 20 mm Bore, 51.50 mm OD, 16 mm, 0.6300 in Inner Ring Width, Open
Mi Item #08489130
MFR #SCF 20 ES

Mfr description
SCF 20 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.77/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    0.6300 in, 16 mm
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    20 mm | 0.7870 in
  • Outside Diameter  
    51.50 mm
  • Overall Width
    20 mm
  • Weight
    0.739 lbs

Details

  • Additional Details
    Relubricatable
  • Application
    Alternating loads, Heavy static loads, Impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SCF 20 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    30 kN, 6744.268 lbf
  • Radial Static Load Capacity
    63 kN, 14162.963 lbf
  • Series
    SCF
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)