Motion
SCF 60 ES

SKF
SCF 60 ES

Spherical Plain Bearing - 60 mm Bore, 142.50 mm OD, 44 mm, 1.7320 in Inner Ring Width, Open, Standard Grade
Mi Item #08489136
MFR #SCF 60 ES
Price$1,887.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SCF 60 ES

Spherical Plain Bearing - 60 mm Bore, 142.50 mm OD, 44 mm, 1.7320 in Inner Ring Width, Open, Standard Grade
Mi Item #08489136
MFR #SCF 60 ES

Mfr description
SCF 60 ES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,887.59/each

Specifications

Dimensions

  • Ball Diameter
    3.1500 in, 80 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    1.7320 in, 44 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    51.50 mm | 2.0280 in
  • Outside Diameter  
    142.50 mm
  • Overall Width
    51.50 mm
  • Weight
    14.925 lbs

Details

  • Additional Details
    Steel on Steel | Rectangular section welding shank
  • Application
    Alternating loads, Heavy static loads, Impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SCF 60 ES
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    245 kN, 55078 lbf
  • Radial Static Load Capacity
    530 kN, 119149 lbf
  • Series
    SCF
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)