1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
639213
15 mm Bore, 42 mm OD, 0.5313 in Width
MI ITEM #
08489143
MFR #
639213
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 639213
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
639213
15 mm Bore, 42 mm OD, 0.5313 in Width
MI ITEM #
08489143
MFR #
639213
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
639213
Specifications
Bore Diameter
15 mm
Outside Diameter
42 mm
Overall Width
0.5313 in
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data