Motion
53228

SKF
53228

Ball Thrust Bearing - Single-Direction, 140 mm Bore, 200 mm OD
Mi Item #08489167
MFR #53228
Price$4,234.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53228

Ball Thrust Bearing - Single-Direction, 140 mm Bore, 200 mm OD
Mi Item #08489167
MFR #53228

Mfr description
53228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,234.25/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    200 mm
  • Weight
    9.22 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    42714 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    139382 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)