Motion
BA2B 459310

SKF
BA2B 459310

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Open
Mi Item #08489168
MFR #BA2B 459310
Price$1,914.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459310

Spindle & Precision Machine Tool Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Open
Mi Item #08489168
MFR #BA2B 459310

Mfr description
BA2B 459310
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,914.31/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Weight
    11.332 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    BA2B 459310
  • Duplex Type
    Special
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577312884
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    119000 N, 26800 lbs
  • Radial Static Load Capacity
    22900
  • Relubricatable
    No
  • Row Type Fill Slot
    2
  • Series
    BA2B 459000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577312884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)