Motion
BA2B 459420

SKF
BA2B 459420

100 mm Bore, 180 mm OD, 68 mm Width, Open
MI ITEM #08489169
MFR #BA2B 459420
List Price$5,108.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 459420

100 mm Bore, 180 mm OD, 68 mm Width, Open
MI ITEM #08489169
MFR #BA2B 459420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,108.08/each for your price

Overview

Mfr description
BA2B 459420

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Special
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Static Load Capacity
    55100
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Brass
  • Inner Ring Width
    68 mm
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577312952
  • UPC_NO
    7316577312952
  • Description
    BA2B 459420
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    20.948 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text