Motion
KML 38

SKF
KML 38

KML Series Bearing Lock Nut - Left Hand Thread, 8.6614 in OD, 28 mm Width
MI ITEM #08489173
MFR #KML 38
Price$1,074.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KML 38

KML Series Bearing Lock Nut - Left Hand Thread, 8.6614 in OD, 28 mm Width
MI ITEM #08489173
MFR #KML 38

Mfr description
KML 38
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,074.49/each

Specifications

Dimensions

  • Bore Diameter
    190 mm
  • Outside Diameter  
    8.6614 in
  • Overall Width
    28 mm
  • Weight
    4.299 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KML
  • Thread Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)