Motion
P2BT 012-TF

SKF
P2BT 012-TF

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #08489227
MFR #P2BT 012-TF
Price$118.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BT 012-TF

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #08489227
MFR #P2BT 012-TF

Mfr description
P2BT 012-TF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.83/each

Specifications

Dimensions

  • Base Height
    1.3110 in
  • Base To Bore Centerline
    1.3110 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2205 in
  • Housing Dimensions
    2.8780 x 1.5000 x 2.5630 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2205 in
  • Inside Diameter
    0.7500 in
  • Length
    2.8780 in
  • Length Through Bore
    1.2205 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter
    1.8510 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.4724 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.7500 in
  • Tap Thread Size
    3/8-16 UNC
  • Thread Depth
    0.5000 in | 12.70 mm
  • Thread Size
    3/8-16 UNC
  • Weight
    1 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Extended inner ring | North American standards | For material handling applications | Lubricated and sealed bearing | Relubrication hole | Grease fitting
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 204-012-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Cylindrical
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Type
    P2BT
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2855 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Flinger Type
    Steel
  • Housing Configuration
    Short-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    P2BT 012
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2BT 012-TF
  • Material
    Cast iron
  • Max Rpm
    8500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 204-012-2F
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    P2BT
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    North American standard
  • Standoff Included
    No
  • Static Load Capacity
    1472 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)