Motion
P2BT 014-TF

SKF
P2BT 014-TF

Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08489230
MFR #P2BT 014-TF
Price$125.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BT 014-TF

Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08489230
MFR #P2BT 014-TF

Mfr description
P2BT 014-TF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    0.3750 in | 9.53 mm
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Bore Length
    1.3425 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3425 in
  • Inside Diameter
    0.8750 in
  • Length
    3.0000 in
  • Length Through Bore
    1.3425 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.8750 in
  • Tap Thread Size
    3/8-16 UNC
  • Thread Size
    3/8-16 UNC
  • Weight
    1.28 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Lubricated and sealed bearing | North American standard
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 205-014-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Cylindrical
  • Closure Type
    Seal and Flinger on both sides
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Dynamic Load Capacity
    3147 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Without
  • Housing Configuration
    Short-Base Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    short base
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2BT 014-TF
  • Material
    Cast iron
  • Max Rpm
    7000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 205-014-2F
  • Rolling Element
    Ball
  • Seal
    Contact, Standard
  • Seal Type
    Contact, Standard
  • Sealing Type
    Contact, Standard
  • Series
    P2BT
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    1754 lbf
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)