Motion
P2BT 115-TF

SKF
P2BT 115-TF

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08489266
MFR #P2BT 115-TF
Price$277.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BT 115-TF

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #08489266
MFR #P2BT 115-TF

Mfr description
P2BT 115-TF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.45/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2480 in
  • Base Width
    2.0000 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.0315 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    2.0315 in
  • Inside Diameter
    1.9375 in
  • Length
    5.5000 in
  • Length Through Bore
    2.0315 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    1.9375 in
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    5.35 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Set screw locking | North American standards | Lubricated and sealed bearing | Relubricatable
  • Application
    Material Handling
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 210-115-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Cylindrical
  • Closure Type
    Seal and Flinger on both sides
  • Dynamic Load Capacity
    7891 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Short-Base Pillow Block
  • Housing Material
    Cast Iron
  • Housing Type
    short base
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    4000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 210-115-2F
  • Rolling Element
    Ball
  • Sealing Type
    Contact, Standard
  • Shaft Attachment
    Set Screw
  • Standards Met
    North American standard
  • Static Load Capacity
    5216 lbf
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)