Motion
WSTU 50M-TF

SKF
WSTU 50M-TF

Ball Bearing Take-up Unit - 50 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.6890 in, 17.50 mm Slot
MI ITEM #08489284
MFR #WSTU 50M-TF
Price$208.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
WSTU 50M-TF

Ball Bearing Take-up Unit - 50 mm Bore, Cast Iron Housing, Set Screw Collar, Standard Duty, 0.6890 in, 17.50 mm Slot
MI ITEM #08489284
MFR #WSTU 50M-TF

Mfr description
WSTU 50M-TF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.54/each

Specifications

Dimensions

  • Between Frame Width
    102 mm, 4.0160 in
  • Body Width
    1.9370 in, 49.20 mm
  • Bore Diameter  
    50 mm
  • Bore Length
    2.0310 in, 51.60 mm
  • Hole Diameter
    1.1020 in, 28 mm
  • Housing Dimensions
    1.9370 in, 49.20 mm
  • Housing Width
    1.9370 in, 49.20 mm
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Length Through Bore
    2.0310 in, 51.60 mm
  • Overall Height
    4.5940 in, 116.70 mm
  • Overall Length
    5.8430 in, 148.40 mm
  • Overall Width
    1.9370 in, 49.20 mm
  • Shaft Diameter
    1.9690 in, 50 mm
  • Size Code
    210
  • Slot Width  
    0.6890 in, 17.50 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.534 lbs, 2.51 kg

Details

  • Bearing Material
    Bearing steel
  • Bearing Series
    YAR 2
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    35.1 kN, 7890.8 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    Bearing steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    WSTU 50M-TF
  • Material
    Cast iron
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4000 rpm
  • Mounting Type
    Take-Up Unit
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    35.1 kN, 7890.8 lbf
  • Radial Static Load Capacity
    23.2 kN, 5215.6 lbf
  • Replacement Bearing
    YAR 210-2F
  • Seal Type
    Contact with Flinger
  • Sealing Type
    Contact with Flinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    WSTU
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    23.2 kN, 5215.6 lbf
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)