Motion
7313 BECBY/W64E

SKF
7313 BECBY/W64E

65 mm Bore, 140 mm OD, 33 mm Width, Open, 40 ° Contact Angle
MI ITEM #08489285
MFR #7313 BECBY/W64E
List Price$861.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7313 BECBY/W64E

65 mm Bore, 140 mm OD, 33 mm Width, Open, 40 ° Contact Angle
MI ITEM #08489285
MFR #7313 BECBY/W64E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$861.63/each for your price

Overview

Mfr description
7313 BECBY/W64E

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Outer Ring Width
    33 mm
  • Inner Ring Width
    33 mm
  • Element Material
    Bearing steel
  • Series
    7300
  • Weight
    4.797 lbs
  • Manufacturer Upc Number
    7316577510792
  • UPC_NO
    7316577510792
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7313 BECBY/W64E
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text