Motion
BA2B 475812

SKF
BA2B 475812

25 mm Bore, 52 mm OD, 25 ° Contact, Open
Mi Item #08489290
MFR #BA2B 475812
Price$192.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BA2B 475812

25 mm Bore, 52 mm OD, 25 ° Contact, Open
Mi Item #08489290
MFR #BA2B 475812

Mfr description
BA2B 475812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    52 mm
  • Weight
    0.414 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    BA2B 475812
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577610287
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577610287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)