Motion
SHT 22

SKF
SHT 22

Keyless Bushing - 22 mm ID, 42 mm OD
Mi Item #08489296
MFR #SHT 22
Price$339.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 22

Keyless Bushing - 22 mm ID, 42 mm OD
Mi Item #08489296
MFR #SHT 22

Mfr description
SHT 22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.89/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    22 mm
  • Maximum Transmitted Thrust
    4 047 lbf
  • Outside Diameter  
    42 mm
  • Overall Length
    36 mm
  • Screw Size
    M6x12
  • Weight
    0.72 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    2399.8 ft-lbs
  • Number Of Locking Screws
    4
  • Transmissible Axial Force
    4 047 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)