Motion
SHT 28

SKF
SHT 28

Keyless Bushing - SHT Series, 28 mm ID, 55 mm OD
MI ITEM #08489297
MFR #SHT 28
List Price$457.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 28

Keyless Bushing - SHT Series, 28 mm ID, 55 mm OD
MI ITEM #08489297
MFR #SHT 28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$457.88/each for your price

Overview

Mfr description
SHT 28

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7868 lbf
  • Maximum Transmitted Torque
    5880.18 ft-lbs
  • Maximum Transmitted Thrust
    7868 lbf
  • Number Of Locking Screws
    4
  • Screw Size
    M8
  • Overall Length
    44 mm
  • Series
    SHT
  • Weight
    1.47 lbs
  • Bore Diameter
    28 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text