Motion
SHT 42

SKF
SHT 42

Keyless Bushing - 42 mm ID, 67 mm OD
Mi Item #08489298
MFR #SHT 42
Price$592.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 42

Keyless Bushing - 42 mm ID, 67 mm OD
Mi Item #08489298
MFR #SHT 42

Mfr description
SHT 42
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.06/each

Specifications

Dimensions

  • Bore Diameter
    42 mm
  • Maximum Transmitted Thrust
    11240 lbf
  • Outside Diameter  
    67 mm
  • Screw Size
    M8x16
  • Weight
    2.31 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    12599.62 ft-lbs
  • Number Of Locking Screws
    6
  • Transmissible Axial Force
    11240 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)