Motion
SHT 48

SKF
SHT 48

Keyless Bushing - SHT Series, 48 mm ID, 77 mm OD
MI ITEM #08489299
MFR #SHT 48
Price$705.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 48

Keyless Bushing - SHT Series, 48 mm ID, 77 mm OD
MI ITEM #08489299
MFR #SHT 48

Mfr description
SHT 48
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.74/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    48 mm
  • Maximum Transmitted Thrust
    14613 lbf
  • Outside Diameter  
    77 mm
  • Overall Length
    2.7087 in
  • Screw Size
    M8x16
  • Weight
    3.64 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    18719.78 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    SHT
  • Transmissible Axial Force
    14613 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)