Motion
SHR 28

SKF
SHR 28

Keyless Bushing - 28 mm ID, 55 mm OD
Mi Item #08489332
MFR #SHR 28
Price$457.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 28

Keyless Bushing - 28 mm ID, 55 mm OD
Mi Item #08489332
MFR #SHR 28

Mfr description
SHR 28
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.88/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Maximum Transmitted Thrust
    7868 lbf
  • Outside Diameter  
    55 mm
  • Overall Length
    44 mm
  • Screw Size
    M8x16
  • Weight
    1.5 lbs

Details

  • Flange Type
    Flangeless
  • Maximum Transmitted Torque
    5880.18 ft-lbs
  • Transmissible Axial Force
    7868 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)