Motion
SHR 35

SKF
SHR 35

Keyless Bushing - 35 mm ID, 60 mm OD
Mi Item #08489334
MFR #SHR 35
Price$499.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 35

Keyless Bushing - 35 mm ID, 60 mm OD
Mi Item #08489334
MFR #SHR 35

Mfr description
SHR 35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.35/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Maximum Transmitted Thrust
    9217 lbf
  • Outside Diameter  
    60 mm
  • Overall Length
    49 mm
  • Screw Size
    M8
  • Weight
    1.76 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    8640.63 ft-lbs
  • Transmissible Axial Force
    9217 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)