Motion
SHR 40

SKF
SHR 40

Keyless Bushing - 40 mm ID, 67 mm OD
MI ITEM #08489336
MFR #SHR 40
Price$592.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 40

Keyless Bushing - 40 mm ID, 67 mm OD
MI ITEM #08489336
MFR #SHR 40

Mfr description
SHR 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.06/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    40 mm
  • Maximum Transmitted Thrust
    11 240 lbf
  • Outside Diameter  
    67 mm
  • Overall Length
    57 mm
  • Screw Size
    M8x16
  • Weight
    2.43 lbs

Details

  • Flange Type
    Flangeless
  • Maximum Transmitted Torque
    12000.35 ft-lbs
  • Number Of Locking Screws
    6
  • Transmissible Axial Force
    11 240 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)