Motion
SHR 55

SKF
SHR 55

Keyless Bushing - SH Series, 55 mm ID, 85 mm OD
MI ITEM #08489340
MFR #SHR 55
Price$994.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 55

Keyless Bushing - SH Series, 55 mm ID, 85 mm OD
MI ITEM #08489340
MFR #SHR 55

Mfr description
SHR 55
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.60/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Maximum Transmitted Thrust
    16 861 lbf
  • Outside Diameter  
    85 mm
  • Overall Length
    2.8937 in
  • Screw Size
    M8x16
  • Weight
    4.49 lbs

Details

  • Flange Type
    Flangeless
  • Maximum Transmitted Torque
    24480.65 ft-lbs
  • Series
    SH
  • Transmissible Axial Force
    16 861 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)