Motion
SHR 60

SKF
SHR 60

Keyless Bushing - 60 mm ID, 92 mm OD
MI ITEM #08489341
MFR #SHR 60
Price$1,096.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 60

Keyless Bushing - 60 mm ID, 92 mm OD
MI ITEM #08489341
MFR #SHR 60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,096.56/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Maximum Transmitted Thrust
    16861 lbf
  • Outside Diameter  
    92 mm
  • Screw Size
    M10x16
  • Weight
    5.67 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    26999.76 ft-lbs
  • Transmissible Axial Force
    16861 lbf

Overview

Mfr description
SHR 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought