1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SHR 70
Keyless Bushing - SHR Series, 70 mm ID, 105 mm OD
MI ITEM #
08489343
MFR #
SHR 70
Price
$1,486.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
SKF SHR 70
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SHR 70
Keyless Bushing - SHR Series, 70 mm ID, 105 mm OD
MI ITEM #
08489343
MFR #
SHR 70
Mfr description
SHR 70
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,486
.54
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
70 mm
Outside
Diameter
105 mm
Screw Size
M10x20
Weight
7.84 lbs
Details
Flange Type
Flangeless
Number Of Locking Screws
10
Series
SHR
Transmissible Axial Force
28101 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items