Motion
SHR 95

SKF
SHR 95

Keyless Bushing - 95 mm ID, 140 mm OD
MI ITEM #08489348
MFR #SHR 95
Price$2,988.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 95

Keyless Bushing - 95 mm ID, 140 mm OD
MI ITEM #08489348
MFR #SHR 95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,988.97/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Maximum Transmitted Thrust
    50357 lbf
  • Outside Diameter  
    140 mm
  • Overall Length
    5.0197 in
  • Screw Size
    M12x25
  • Weight
    19.6 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    391.67 ft-lbs
  • Maximum Transmitted Torque
    127200.13 ft-lbs
  • Number Of Locking Screws
    12
  • Transmissible Axial Force
    50357 lbf

Overview

Mfr description
SHR 95

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought