Motion
SHT 15

SKF
SHT 15

Keyless Bushing - 15 mm ID, 42 mm OD
MI ITEM #08489349
MFR #SHT 15
Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 15

Keyless Bushing - 15 mm ID, 42 mm OD
MI ITEM #08489349
MFR #SHT 15

Mfr description
SHT 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.87/each

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Maximum Transmitted Thrust
    4047 lbf
  • Outside Diameter  
    42 mm
  • Overall Length
    36 mm
  • Screw Size
    M6
  • Weight
    0.82 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    1620.2 ft-lbs
  • Transmissible Axial Force
    4047 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)