Motion
SHT 16

SKF
SHT 16

Keyless Bushing - 16 mm ID, 42 mm OD
Mi Item #08489350
MFR #SHT 16
Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 16

Keyless Bushing - 16 mm ID, 42 mm OD
Mi Item #08489350
MFR #SHT 16

Mfr description
SHT 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.87/each

Specifications

Dimensions

  • Bolt Size
    M6x12
  • Bore Diameter
    16 mm
  • Outside Diameter  
    42 mm
  • Overall Length
    36 mm
  • Screw Size
    M6x12
  • Weight
    0.8 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    4
  • Transmissible Axial Force
    4047 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)