Motion
SHT 17

SKF
SHT 17

Keyless Bushing - 17 mm ID, 42 mm OD
MI ITEM #08489351
MFR #SHT 17
List Price$390.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 17

Keyless Bushing - 17 mm ID, 42 mm OD
MI ITEM #08489351
MFR #SHT 17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.87/each for your price

Overview

Mfr description
SHT 17

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    4047 lbf
  • Maximum Transmitted Torque
    1800.53 ft-lbs
  • Maximum Transmitted Thrust
    4047 lbf
  • Screw Size
    M6x12
  • Overall Length
    27 mm
  • Weight
    0.79 lbs
  • Bore Diameter
    17 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text