Motion
SHT 60

SKF
SHT 60

Keyless Bushing - 60 mm ID, 92 mm OD
Mi Item #08489352
MFR #SHT 60
Price$942.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 60

Keyless Bushing - 60 mm ID, 92 mm OD
Mi Item #08489352
MFR #SHT 60

Mfr description
SHT 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$942.40/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Maximum Transmitted Thrust
    16 861 lbf
  • Outside Diameter  
    92 mm
  • Screw Size
    M10x16
  • Weight
    5.39 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    26999.76 ft-lbs
  • Number Of Locking Screws
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)