Motion
SHT 80

SKF
SHT 80

Keyless Bushing - 80 mm ID, 120 mm OD
MI ITEM #08489354
MFR #SHT 80
Price$1,951.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 80

Keyless Bushing - 80 mm ID, 120 mm OD
MI ITEM #08489354
MFR #SHT 80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,951.09/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Maximum Transmitted Thrust
    33721 lbf
  • Outside Diameter  
    120 mm
  • Screw Size
    M12x25
  • Weight
    12.5 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    71999.36 ft-lbs
  • Number Of Locking Screws
    8
  • Transmissible Axial Force
    33721 lbf

Overview

Mfr description
SHT 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought