Motion
SHT 85

SKF
SHT 85

Keyless Bushing - SHT Series, 85 mm ID, 125 mm OD
MI ITEM #08489355
MFR #SHT 85
List Price$2,293.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 85

Keyless Bushing - SHT Series, 85 mm ID, 125 mm OD
MI ITEM #08489355
MFR #SHT 85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,293.71/each for your price

Overview

Mfr description
SHT 85

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    41814 lbf
  • Maximum Transmitted Torque
    96000.05 ft-lbs
  • Maximum Transmitted Thrust
    41814 lbf
  • Number Of Locking Screws
    10
  • Screw Size
    M12
  • Overall Length
    4.5866 in
  • Series
    SHT
  • Weight
    14.3 lbs
  • Bore Diameter
    85 mm
  • Bolt Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text