Motion
7409 BM/DGB

SKF
7409 BM/DGB

45 mm Bore, 120 mm OD, 58 mm Width, Open, 40 ° Contact Angle
Mi Item #08489357
MFR #7409 BM/DGB
Price$1,391.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7409 BM/DGB

45 mm Bore, 120 mm OD, 58 mm Width, Open, 40 ° Contact Angle
Mi Item #08489357
MFR #7409 BM/DGB

Mfr description
7409 BM/DGB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.76/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    40 °
  • Inner Ring Width
    58 mm
  • Outer Ring Width
    58 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    58 mm
  • Weight
    7.767 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7409 BM/DGB
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316577648648
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    74
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577648648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)