Motion
16022/C3

SKF
16022/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #08489374
MFR #16022/C3
Price$615.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16022/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 19 mm Width, Open, Without Snap Ring
Mi Item #08489374
MFR #16022/C3

Mfr description
16022/C3
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.09/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16022/C3
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 16022/C3 is a radial deep groove ball bearing with a 110 mm bore, straight bore, open type, 170 mm outside diameter, and 19 mm width, designed for industrial machinery and applications.
  • Manufacturer Catalog Number
    16022/C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    12810 lbf
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577658876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)