Motion
NKI 65/35

SKF
NKI 65/35

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width
MI ITEM #08489387
MFR #NKI 65/35
Price$452.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 65/35

Needle Roller Bearing - 65 mm Bore, 90 mm OD, 35 mm Width
MI ITEM #08489387
MFR #NKI 65/35

Mfr description
NKI 65/35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.57/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    35 mm
  • Weight
    1.45 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 65/35 Needle Roller Bearing features a 65 mm bore diameter, 90 mm outside diameter, 35 mm overall width, and a weight of 1.45 lbs, suitable for heavy-duty applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    19109 lbf
  • Radial Static Load Capacity
    36644 lbf
  • Series
    NKI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)