Motion
NKIA 5905

SKF
NKIA 5905

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 23 mm Width
MI ITEM #08489388
MFR #NKIA 5905
Price$147.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKIA 5905

Needle Roller Bearing - 25 mm Bore, 42 mm OD, 23 mm Width
MI ITEM #08489388
MFR #NKIA 5905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.63/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    23 mm
  • Weight
    0.26 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKIA 5905 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 23 mm overall width, and a weight of 0.26 lbs, designed for industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    15000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKIA

Overview

Mfr description
NKIA 5905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought