Motion
LM 300849/811/Q

SKF
LM 300849/811/Q

41 mm Bore, 67.97 mm OD, 18 mm Width
Mi Item #08489390
MFR #LM 300849/811/Q
Price$97.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 300849/811/Q

41 mm Bore, 67.97 mm OD, 18 mm Width
Mi Item #08489390
MFR #LM 300849/811/Q

Mfr description
LM 300849/811/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.04/each

Specifications

Dimensions

  • Bore Diameter  
    41 mm
  • Outside Diameter
    67.97 mm
  • Overall Width
    18 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)