Motion
LM 503349/QCL7C

SKF
LM 503349/QCL7C

1.8125 in Bore, 18 mm Width
Mi Item #08489394
MFR #LM 503349/QCL7C
Price$51.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LM 503349/QCL7C

1.8125 in Bore, 18 mm Width
Mi Item #08489394
MFR #LM 503349/QCL7C

Mfr description
LM 503349/QCL7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.8125 in
  • Cone Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)