Motion
NKI 95/26

SKF
NKI 95/26

Needle Roller Bearing - 95 mm Bore, 125 mm OD, 26 mm Width
Mi Item #08489395
MFR #NKI 95/26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 95/26

Needle Roller Bearing - 95 mm Bore, 125 mm OD, 26 mm Width
Mi Item #08489395
MFR #NKI 95/26

Mfr description
NKI 95/26
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    26 mm
  • Weight
    1.8 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 95/26 Needle Roller Bearing features a 95 mm bore diameter, 125 mm outside diameter, 26 mm overall width, and a weight of 1.8 lbs, suitable for high-load applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17558 lbf
  • Radial Static Load Capacity
    37318 lbf
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)