Motion
NKI 12/20

SKF
NKI 12/20

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #08489396
MFR #NKI 12/20
Price$87.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 12/20

Needle Roller Bearing - 12 mm Bore, 24 mm OD, 20 mm Width
MI ITEM #08489396
MFR #NKI 12/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.19/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    20 mm
  • Weight
    0.093 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NKI 12/20 Needle Roller Bearing features a 12 mm bore diameter, 24 mm outside diameter, 20 mm overall width, and a weight of 0.093 lbs, suitable for compact applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3260 lbf
  • Radial Static Load Capacity
    4496 lbf
  • Series
    NKI

Overview

Mfr description
NKI 12/20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought