Motion
NKXR 50

SKF
NKXR 50

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 35 mm Width
Mi Item #08489401
MFR #NKXR 50
Price$711.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKXR 50

Needle Roller Bearing - 50 mm Bore, 62 mm OD, 35 mm Width
Mi Item #08489401
MFR #NKXR 50

Mfr description
NKXR 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.87/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    35 mm
  • Weight
    0.6 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Long Description
    The NKXR 50 Needle Roller Bearing features a 50 mm bore diameter, 62 mm outside diameter, 35 mm overall width, and a weight of 0.6 lbs, ideal for industrial applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4300 rpm
  • Product Type
    Needle Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)