Motion
RPNA 20/35

SKF
RPNA 20/35

Alignment Needle Roller Bearing - 20 mm Bore, 35 mm OD, 16 mm Width
MI ITEM #08489416
MFR #RPNA 20/35
Price$110.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RPNA 20/35

Alignment Needle Roller Bearing - 20 mm Bore, 35 mm OD, 16 mm Width
MI ITEM #08489416
MFR #RPNA 20/35

Mfr description
RPNA 20/35
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    16 mm
  • Weight
    0.14 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    2967 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RPNA 20/35 Alignment Needle Roller Bearing features a 20 mm bore diameter, 35 mm outside diameter, 16 mm overall width, and a weight of 0.14 lbs, suitable for alignment systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2967 lbf
  • Radial Static Load Capacity
    4339 lbf
  • Static Load Capacity
    4339 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)