Motion
NUTR 2052 X

SKF
NUTR 2052 X

Yoke Roller Bearing - 20 mm Bore
Mi Item #08489421
MFR #NUTR 2052 X
Price$301.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 2052 X

Yoke Roller Bearing - 20 mm Bore
Mi Item #08489421
MFR #NUTR 2052 X

Mfr description
NUTR 2052 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.79/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter
    52 mm
  • Overall Width
    25 mm
  • Weight
    0.7077 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    7171 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3800 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7171 lbf
  • Radial Static Load Capacity
    8768 lbf
  • Static Load Capacity
    8768 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)