Motion
NUTR 45100 X

SKF
NUTR 45100 X

Yoke Roller Bearing - 45 mm Bore
MI ITEM #08489427
MFR #NUTR 45100 X
Price$519.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 45100 X

Yoke Roller Bearing - 45 mm Bore
MI ITEM #08489427
MFR #NUTR 45100 X

Mfr description
NUTR 45100 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$519.52/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    100 mm
  • Weight
    3.078 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    16568 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1700 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    16568 lbf
  • Radial Static Load Capacity
    23380 lbf
  • Static Load Capacity
    23380 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)