Motion
NA 6918

SKF
NA 6918

Needle Roller Bearing - 90 mm Bore, 125 mm OD, 63 mm Width
Mi Item #08489431
MFR #NA 6918
Price$1,427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 6918

Needle Roller Bearing - 90 mm Bore, 125 mm OD, 63 mm Width
Mi Item #08489431
MFR #NA 6918

Mfr description
NA 6918
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,427.26/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    63 mm
  • Weight
    5.28 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 6918 Needle Roller Bearing features a 90 mm bore diameter, 125 mm outside diameter, 63 mm overall width, and a weight of 5.28 lbs, ideal for industrial systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4300 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    44063 lbf
  • Radial Static Load Capacity
    101164 lbf
  • Series
    NA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)