Motion
NA 4856

SKF
NA 4856

Needle Roller Bearing - 280 mm Bore, 350 mm OD, 69 mm Width
MI ITEM #08489436
MFR #NA 4856
Price$11,127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4856

Needle Roller Bearing - 280 mm Bore, 350 mm OD, 69 mm Width
MI ITEM #08489436
MFR #NA 4856

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,127.67/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    350 mm
  • Overall Width  
    69 mm
  • Weight
    33.7 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The NA 4856 Needle Roller Bearing features a 280 mm bore diameter, 350 mm outside diameter, 69 mm overall width, and a weight of 33.7 lbs, built for high-capacity industrial applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    1400 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    96443 lbf
  • Radial Static Load Capacity
    296748 lbf
  • Series
    NA

Overview

Mfr description
NA 4856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought