Motion
238/850 CAKMA/C3W20

SKF
238/850 CAKMA/C3W20

Spherical Roller Bearing - 850 mm ID, 1030 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08489480
MFR #238/850 CAKMA/C3W20
Price$232,286.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
238/850 CAKMA/C3W20

Spherical Roller Bearing - 850 mm ID, 1030 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #08489480
MFR #238/850 CAKMA/C3W20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232,286.37/each

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    136 mm
  • Weight
    520.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical roller bearing
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316577748379
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    0
  • UPC_NO
    7316577748379

Overview

Mfr description
238/850 CAKMA/C3W20
  • Spherical roller bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought