Motion
53218

SKF
53218

Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD
MI ITEM #08489490
MFR #53218
Price$1,068.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
53218

Ball Thrust Bearing - Single-Direction, 90 mm Bore, 135 mm OD
MI ITEM #08489490
MFR #53218

Mfr description
53218
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,068.38/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    135 mm
  • Weight
    3.68 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    25179 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    65195 lbf
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)