Motion
608-ZRZ/VK251

SKF
608-ZRZ/VK251

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08489532
MFR #608-ZRZ/VK251
Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608-ZRZ/VK251

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #08489532
MFR #608-ZRZ/VK251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.80/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Seal & Single Shield
  • Description
    608-ZRZ/VK251
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 608-ZRZ/VK251 is a radial deep groove ball bearing with a 8 mm bore, straight bore, single seal and single shield, 22 mm outside diameter, and 7 mm width, ideal for small machinery.
  • Manufacturer Catalog Number
    608-ZRZ/VK251
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    780 lbf
  • Radial Static Load Capacity
    310 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contacting seal & non-contacting seal
  • Series
    608
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577758583

Overview

Mfr description
608-ZRZ/VK251
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought