Specifications
Dimensions
- Ball Diameter4.8 mm
- Thread SizeM6
- Weight0.02 lb
Details
- Ball MaterialAll Stainless Steel
- MountingHeight Adjustable Threaded Studd
- Series11MI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)